
Alethia 1 Light Drum Shade Pendant With Black Finish
Mfr # 9942P10-1-101-C
Zoro # G112669628
product price: $104.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
10 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9942P10-1-101-C
Zoro #
G112669628
UPC #
695320041804
Country of Origin
China
Dimensions
Height
10 in
Length
10 in
Width
10 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Alethia
Chandelier/ Pendant Type
Drum Shade Pendant
Number of Light Bulbs Required
1
Finish
Black
Description
Give your home a dynamic feel with the Alethia 1 Light Black Drum Pendant. This light source features a 10 inch shade made of mixed materials - metal in black finish plus faceted clear crystals. The contrasting materials deliver an unexpected look that can provide depth to any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.