
Altair 1 Light Chandelier With Antique Bronze Finish
Mfr # 9935P12-1-182
Zoro # G412669465
product price: $274.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Antique Bronze
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9935P12-1-182
Zoro #
G412669465
UPC #
695320041606
Country of Origin
China
Dimensions
Length
22 in
Diameter
12 in
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Antique Bronze
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Antique Bronze
Material
Metal
Color
Antique Bronze
Voltage
120V
Installation Location
Indoor
Description
The Altair 1 Light Pendant has beautifully captured the ageless beauty of the past. With a design inspired by traditional aesthetics, this lighting fixture finished in antique bronze and decorated with clear crystals can effortlessly style up a space. Add this to any room and expect it to provide effortless formality, a charming refresh, and a nostalgic vibe onto the space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful antique bronze finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.