
Altair 3 Light Chandelier With Antique Bronze Finish
Mfr # 9935P14-3-182
Zoro # G712669370
product price: $348.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Antique Bronze
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9935P14-3-182
Zoro #
G712669370
UPC #
695320041613
Country of Origin
China
Dimensions
Diameter
14 in
Length
26 in
Details
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Antique Bronze
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Antique Bronze
Material
Metal
Voltage
120V
Color
Antique Bronze
Installation Location
Indoor
Description
The Altair 3 Light Pendant is the epitome of grandmillenial style. Appealing to new traditionalists, this light source features a cage-like shade in antique bronze finish accentuated with clear crystals. The design gives a nod to old school traditional style yet it looks unique, updated, and chic.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful antique bronze finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.