
Altair 6 Light Chandelier With Antique Bronze Finish
Mfr # 9935P19-6-182
Zoro # G112669352
product price: $536.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Antique Bronze
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9935P19-6-182
Zoro #
G112669352
UPC #
695320041620
Country of Origin
China
Dimensions
Diameter
19 in
Length
32 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Antique Bronze
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Antique Bronze
Material
Metal
Voltage
120V
Color
Antique Bronze
Installation Location
Indoor
Description
Named after a star with a stellar luminosity, the Altair 6 Light Chandelier displays the same characteristic. Finished in antique bronze, this 19 inch chandelier features a metal openwork shade accented by faceted clear crystals. The traditional yet whimsical profile delivers a captivating radiance, literally and figuratively.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful antique bronze finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.