
Alyson 1 Light Down Mini Pendant With Black Finish
Mfr # 9601P12-1-101
Zoro # G612669005
product price: $156.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
12 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9601P12-1-101
Zoro #
G612669005
UPC #
695320038095
Country of Origin
China
Dimensions
Height
14 in
Length
12 in
Width
12 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Rod
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Alyson
Shade Material
Glass
Shade Color Family
Clear
Chandelier/ Pendant Type
Island/Pool Table Light
Number of Light Bulbs Required
1
Finish
Black
Glass Color
Clear
Description
For a space that hearkens back to simpler times, here is a down mini pendant with a neat aesthetic statement. The Alyson 1 Light Pendant is styled with a 12 inch glass and metal shade housing a single E26 bulb. The metal hardware is finished in black for that rustic, simplistic, and industrial chic finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.