
Amanda 15 Light Down Chandelier With Chrome Finish
Mfr # 8421P28C
Zoro # G112669093
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
15
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8421P28C
Zoro #
G112669093
UPC #
695320026764
Country of Origin
China
Dimensions
Diameter
28 in
Length
36 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
15
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
Make a smart lighting choice today and get the Amanda 15 Light Chandelier for your home. This down chandelier is beaded in detail with faceted crystals. It has a pagoda inchspired silhouette that gives it a Chinoiserie chic look. This light source measures 28 inches and 34 inches tall excluding chain and is perfect for making a good first impression in the entryway or living room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.