Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amanda 6 Light Flush Mount With Chrome Finish

  • Mfr # 8421C16C

  • Zoro # G212668910


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
16 in
Lamp Type
E12
Voltage
120V
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8421C16C
Zoro #
G212668910
UPC #
695320026733
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
14 in
Diameter
16 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

Elevate the luxury of your space with the Amanda 6 Light FLush Mount. This crystal-adorned light source features a circular silhouette measuring 16 inches in diameter. Crystals in varying shapes and sizes drop from a shapely chrome-finished frame still punctuated with faceted crystals. This lighting option is suitable for areas with low-ceilings and in narrow spaces like hallways and corridors.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.