Zoro Homepage

Amanda 8 Light Flush Mount With Chrome Finish

  • Mfr # 8421C20C

  • Zoro # G312668841


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
20 in
Lamp Type
E12
Voltage
120V
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8421C20C
Zoro #
G312668841
UPC #
695320026740
Country of Origin
China

Dimensions

Length
20 in
Width
20 in
Height
16 in
Diameter
20 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

There is something undeniably elegant about this flush-mounted crystal light fixture. Its chrome-finished hardware blends perfectly well with the brilliance of its crystal embellishment. The faceted edges and the curves of the crystals are also in harmony. When lit, this Amanda 8 Light Flush Mount cast a glittering glow over the space. Add this to your interiors and see what it can do to update the look and feel of your home.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.