
Amazon 3 Light Cage Semi Flush Mount With Gun Metal Finish
Mfr # 9966C16-3-242
Zoro # G012668844
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Size
17 in; 16 in; 16 in
Finish
Gun Metal
Voltage
120 V
Bulb Type
Cage Semi-Flush Mts.
Housing Finish
Gun Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9966C16-3-242
Zoro #
G012668844
UPC #
695320042276
Country of Origin
China
Dimensions
Size
17 in; 16 in; 16 in
Details
Finish
Gun Metal
Voltage
120 V
Bulb Type
Cage Semi-Flush Mts.
Housing Finish
Gun Metal
Dimmable
Yes (Dimmer Not Included)
Watts
60 W
Description
Looking into adding character to your space? Include the Amazon 3 Light Flush Mount in your interior design scheme and see it fill your living room, dining room, or bedroom with personality. This cage-type semi-flush mount light source has a gunmetal finish that exudes that collected-over-time feel. Measuring 16 inches in diameter, this light fixture won't be taking a lot of ceiling space yet it can bring a good deal of ambiance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.