
Amazon 3 Light Up Pendant With Antique forged copper Finish
Mfr # 9641P17-3-128
Zoro # G912668975
product price: $182.00
/ea
Free Shipping & Returns
Key Features
Color
Antique Forged Copper
Height
23 in
Length
23 in
Lamp Type
Incandescent
Mounting
Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9641P17-3-128
Zoro #
G912668975
UPC #
695320035575
Country of Origin
China
Dimensions
Height
23 in
Length
23 in
Width
17 in
Diameter
17 in
Details
Color
Antique Forged Copper
Housing Finish
Antique Forged Copper
Lamp Type
Incandescent
Mounting
Chain
Voltage
120V
Number of Lights
3
Light Type
E12
Style
Country/Rustic
Collection Name
Amazon
Chandelier/ Pendant Type
Up Pendant
Number of Light Bulbs Required
3
Finish
Antique Forged Copper
Material
Metal
Installation Location
Indoor
Description
Provide architectural interest to an open floor plan by adding this geometric light fixture with a rustic vibe. The Amazon 3 Light Chandelier in antique forged copper finish is complemented perfectly by candelabra bulbs. This light source will provide any space not just with a warm glow but also with a bit more drama and interest.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful antique forged copper finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.