
Amazon 4 Light Up Pendant With Antique forged copper Finish
Mfr # 9641P20-4-128
Zoro # G912669217
product price: $232.00
/ea
Free Shipping & Returns
Key Features
Color
Antique Forged Copper
Height
26 in
Length
26 in
Lamp Type
Incandescent
Mounting
Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9641P20-4-128
Zoro #
G912669217
UPC #
695320035599
Country of Origin
China
Dimensions
Height
26 in
Length
26 in
Width
20 in
Diameter
20 in
Details
Color
Antique Forged Copper
Housing Finish
Antique Forged Copper
Lamp Type
Incandescent
Mounting
Chain
Voltage
120V
Number of Lights
4
Light Type
E12
Style
Country/Rustic
Collection Name
Amazon
Chandelier/ Pendant Type
Up Pendant
Number of Light Bulbs Required
4
Finish
Antique Forged Copper
Material
Metal
Installation Location
Indoor
Description
Set a casual yet classy tone for your dining room with the Amazon 4 Light Pendant. This geometric light fixture is finished with a rustic look with its antique forged copper coating. This light source will work beautifully with modern farmhouse, French country, and contemporary rustic interiors.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful antique forged copper finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.