Zoro Homepage

Amazon 4 Light Up Pendant With Black Finish

  • Mfr # 9641P20-4-101

  • Zoro # G012669148


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
26 in
Length
26 in
Lamp Type
Incandescent
Mounting
Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9641P20-4-101
Zoro #
G012669148
UPC #
695320035582
Country of Origin
China

Dimensions

Height
26 in
Length
26 in
Width
20 in
Diameter
20 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Voltage
120V
Number of Lights
4
Light Type
E12
Style
Country/Rustic
Collection Name
Amazon
Chandelier/ Pendant Type
Up Pendant
Number of Light Bulbs Required
4
Finish
Black
Material
Metal
Installation Location
Indoor

Description

Give your entryway a welcoming look with the Amazon 4 Light Pendant. This rustic pendant with a geometric metal frame in black will bring a cozy feel to a modern farmhouse or a modern industrial-themed interior. The open silhouette exudes a fresh, inviting, and laidback vibe perfect for spaces designed with comfort and casual living in mind.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.