
Amazon 5 Light Drum Shade Chandelier With Gun Metal Finish
Mfr # 9966P23-5-242-A
Zoro # G012668837
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
5
Housing Finish
Gun Metal
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9966P23-5-242-A
Zoro #
G012668837
UPC #
695320042283
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
5
Housing Finish
Gun Metal
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Gun Metal
Description
Ready to introduce a dark accent in your neutral-toned or all-white modern farmhouse home? Start with the Amazon 5 Light Chandelier. This light fixture finished in gunmetal has an airy, unobtrusive shade with an open cage-like framework. Light passes through without any obstacle thereby providing your space with ample illumination while bringing contrast in an achromatic space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.