
Andes LED Down Mini Pendant With Satin Gold Finish
Mfr # 1103P5-1-602
Zoro # G812667634
product price: $102.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Gold
Length
2 in
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1103P5-1-602
Zoro #
G812667634
UPC #
695320069259
Country of Origin
China
Dimensions
Height
20 in
Length
2 in
Width
2 in
Details
Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Andes
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Satin Gold
Description
Upgrade to this beautiful fixture and quickly give your space a refreshing update. The Andes 1 Light LED Down Mini Pendant features a conical pendant in Satin Gold finish. It not only delivers much-needed light, but it also gives you the opportunity to practice eco-efficiency with its integrated LED. The golden polish is a bonus you'll love as it will bring a hint of elegance and drama to your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.