Zoro Homepage

Andes LED Multi Light Pendant With Satin Gold Finish

  • Mfr # 1103P20-13-602

  • Zoro # G112667747


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Gold
Height
20 in
Length
20 in
Width
20 in
Housing Finish
Satin Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103P20-13-602
Zoro #
G112667747
UPC #
695320069228
Country of Origin
China

Dimensions

Height
20 in
Length
20 in
Width
20 in
Diameter
20 in

Details

Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
13
Light Type
Integrated LED
Style
Contemporary
Collection Name
Andes
Color Temp.
3000
Chandelier/ Pendant Type
Multi Light Pendant
Finish
Satin Gold
Material
Metal
Lumens
3380
Installation Location
Indoor

Description

Keep your kitchen island well-lit and looking fab with this Medium Andes LED Chandelier in Satin Gold Finish. The round golden metal canopy holds 13 LED inchtegrated pendants that deliver both diffused and direct light. The conical pendants, on the other hand, are ready to add visual interest to your work surface and high ceiling.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.