
Andes LED Multi Light Pendant With Satin Gold Finish
Mfr # 1103P40-36-602
Zoro # G612667667
product price: $2,098.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Satin Gold
Length
40 in
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1103P40-36-602
Zoro #
G612667667
UPC #
695320069266
Country of Origin
China
Dimensions
Height
122 in
Length
40 in
Width
40 in
Details
Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
36
Light Type
Integrated LED
Style
Contemporary
Collection Name
Andes
Color Temp.
3000
Chandelier/ Pendant Type
Multi Light Pendant
Finish
Satin Gold
Description
A unique and engaging light fixture featuring 36 conical pendants with integrated LEDs. This Oversized Andes 40 inch LED Chandelier in Satin Gold finish will deliver a dramatic impact to wherever you place it. Stunning in design and impressive in craftsmanship, this fixture is a contemporary illumination your home deserves.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.