
Anello LED Mini Pendant With White Oak Finish
Mfr # 1214P8-1-236
Zoro # G412669038
product price: $62.99
/eaKey Features
Color
White Oak
Height
13.5 in
Length
13.5 in
Housing Finish
White Oak
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1214P8-1-236
Zoro #
G412669038
UPC #
695320105056
Country of Origin
China
Dimensions
Height
13.5 in
Length
13.5 in
Width
8 in
Diameter
8 in
Details
Color
White Oak
Housing Finish
White Oak
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Anello
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
White Oak
Material
Metal
Lumens
2652
Installation Location
Indoor
Description
Arrange a grouping of Anello 8 inch White Oak LED Pendant Light symmetrically and add a clean and contemporary style to your kitchen. Hang them at different lengths and create a sculptural focal point in the study or the living room. Wherever you place this luminaire, it's bound to give a welcoming illumination and a comforting ambiance thanks to its neutral white oak finish and geometric silhouette.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful white oak finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.