
Anello LED Pendant With White Oak Finish
Mfr # 1214P16-1-236
Zoro # G112668843
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Color
White Oak
Height
21.5 in
Length
21.5 in
Housing Finish
White Oak
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1214P16-1-236
Zoro #
G112668843
UPC #
695320105070
Country of Origin
China
Dimensions
Height
21.5 in
Length
21.5 in
Width
16 in
Diameter
16 in
Details
Color
White Oak
Housing Finish
White Oak
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Anello
Color Temp.
3000
Chandelier/ Pendant Type
Down Pendant
Finish
White Oak
Material
Metal
Lumens
520
Installation Location
Indoor
Description
The Anello 1 Light LED 16 inch Chandelier in White Oak is a medium-sized pendant light with natural charm. A frosted acrylic LED ring is clipped by a rectangular pendant holder in white oak finish. A slim black tubing that connects the pendant holder to the canopy gives a hint of contrast. The geometric silhouette softened by the wooden finish worked well in making this piece an attractive and welcoming luminaire.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful white oak finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.