
Anello LED Pendant With White Oak Finish
Mfr # 1214P32-10-236
Zoro # G112668881
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Color
White Oak
Height
95 in
Length
95 in
Housing Finish
White Oak
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1214P32-10-236
Zoro #
G112668881
UPC #
695320105087
Country of Origin
China
Dimensions
Height
95 in
Length
95 in
Width
32 in
Diameter
32 in
Details
Color
White Oak
Housing Finish
White Oak
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
10
Light Type
Integrated LED
Style
Contemporary
Collection Name
Anello
Color Temp.
3000
Chandelier/ Pendant Type
Multi Point Pendant
Finish
White Oak
Material
Metal
Lumens
2704
Installation Location
Indoor
Description
The Anello Oversized LED Chandelier in White Oak is designed to impress. On a round white oak canopy are multiple black cords descending to hold multiple LED rings. Measuring 95 inches tall, this extra-large pendant light offers a long and impressive suspension drop that's sure to wow your guests. This piece is perfect for rooms with an extra high ceiling or for stairwells that need not just light but also something big and interesting.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful white oak finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.