
Anem 10 Light Down Chandelier With Matte Black & Satin Gold Finish
Mfr # 1015P32-10-129
Zoro # G312669381
product price: $592.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Matte Black & Satin Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015P32-10-129
Zoro #
G312669381
UPC #
695320043075
Country of Origin
China
Dimensions
Length
18.3 in
Diameter
32 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Matte Black & Satin Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Matte Black & Satin Gold
Voltage
120V
Material
Metal
Color
Matte Black & Satin Gold
Installation Location
Indoor
Description
Give your home a quick makeover by simply changing your chandelier. Replace what you have with this Oversized Anem 10 Light Down Chandelier in Matte Black and Satin Gold and watch its dramatic elegance transform your space from boring to bold. This transitional chandelier has a candelabra base and a linear frame featuring ten two-toned cylindrical shades requiring E12 bulbs.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful matte black & satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.