
Anem 19 Light Down Chandelier With Matte Black & Satin Gold Finish
Mfr # 1015P26-19-129
Zoro # G912669446
product price: $942.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
19
Housing Finish
Matte Black & Satin Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1015P26-19-129
Zoro #
G912669446
UPC #
695320043082
Country of Origin
China
Dimensions
Length
18.5 in
Diameter
26 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
19
Housing Finish
Matte Black & Satin Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Matte Black & Satin Gold
Voltage
120V
Color
Matte Black & Satin Gold
Material
Metal
Installation Location
Indoor
Description
Add a premium look to your space with this Large Anem 19 Light Chandelier. Designed as a transitional downlight with candelabra base, this piece gets a modern update from its matte black and satin gold finish. The two hues fuse well together as flat black absorbs the over-the-top tone of gold. The slender pipe-like cylindrical shades of this chandelier provide cozy lighting perfect for areas where you need a little drama and interest.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful matte black & satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.