
Anita 12 Light Chandelier With Black Finish
Mfr # 1094P26-12-101
Zoro # G112669314
product price: $2,518.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Black
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1094P26-12-101
Zoro #
G112669314
UPC #
695320043327
Country of Origin
China
Dimensions
Length
61 in
Width
26 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Black
Lamp Type
G9
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Black
Material
Metal
Color
Black
Voltage
120V
Installation Location
Indoor
Description
The Anita 12 Light Chandelier in black is flamboyant in every sense of the word. It displays a fascinating look with its curved tree branch-like frame that drips with clear crystal drops. The sculptural pendant measures 60 inches tall and is held by adjustable black chains. Hang this in your stairwell and give a whole new character to your interiors.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.