
Anita 2 Light Wall Sconce With Black Finish
Mfr # 1094W10-2-101
Zoro # G712667888
product price: $186.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Fixture Voltage
120V
Length
12 in
Lamp Type
G9
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1094W10-2-101
Zoro #
G712667888
UPC #
695320043365
Country of Origin
China
Dimensions
Height
9 in
Width
10 in
Length
12 in
Details
Fixture Voltage
120V
Finish
Black
Lamp Type
G9
Housing Material
Metal
Installation Location
Indoor
Color
Black
Description
Whimsical and glamorous, this sculptural Anita 2 Light Wall Sconce will effortlessly dress up an empty wall. The perfect light fixture when revamping your powder room, bedroom, reading nook, or entryway, this wall light in gold leaf finish is ready to cast a soft, warm, and charming glow over the space. Consider this the perfect light to add a touch of fairytale glam to your interiors.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.