Zoro Homepage

Anita 3 Light Wall Sconce With Black Finish

  • Mfr # 1094W11-3-101

  • Zoro # G912667848


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Fixture Voltage
120V
Housing Material
Metal
Length
18 in
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1094W11-3-101
Zoro #
G912667848
UPC #
695320043372
Country of Origin
China

Dimensions

Height
9 in
Width
11 in
Length
18 in

Details

Fixture Voltage
120V
Finish
Black
Housing Material
Metal
Lamp Type
G9
Color
Black
Installation Location
Indoor

Description

Why settle for general lighting when you can give your interiors an enchanting light? Install the black Anita 3 Light Wall Sconce in the living room, dining room, bedroom, bathroom, or entryway and see its crystal teardrops cast a bedazzling glow to your space. This wall lamp's unmistakable beauty is guaranteed to transform any room into a luxurious retreat.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.