
Anita 3 Light Wall Sconce With Gold Leaf Finish
Mfr # 1094W11-3-620
Zoro # G912667831
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Fixture Voltage
120V
Lamp Type
G9
Length
18 in
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1094W11-3-620
Zoro #
G912667831
UPC #
695320068269
Country of Origin
China
Dimensions
Height
9 in
Width
11 in
Length
18 in
Details
Fixture Voltage
120V
Finish
Gold Leaf
Lamp Type
G9
Housing Material
Metal
Color
Gold Leaf
Installation Location
Indoor
Description
Why settle for general lighting when you can give your interiors an enchanting light? Install the golden Anita 3 Light Wall Sconce in the living room, dining room, bedroom, bathroom, or entryway and see its crystal teardrops cast a bedazzling glow to your space. This wall lamp's unmistakable beauty is guaranteed to transform any room into a luxurious retreat.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.