
Arctic Queen LED Up Chandelier With Polished Nickel Finish
Mfr # 1108P32-613
Zoro # G612668770
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
1
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1108P32-613
Zoro #
G612668770
UPC #
695320069136
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
1
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
25 W
Finish
Polished Nickel
Description
Designed not just for practical illumination but also for self-expression and creativity, the Arctic Queen 32 inch LED Chandelier will give your space some character. This modern up chandelier features a metal ring frame measuring 32 inches wide. It is finished in polished nickel and has clear crystal towers spiking from its upper edge. The cords are adjustable with maximum hanging height of 123 inches.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.