Zoro Homepage

Arenal LED Drum Shade Flush Mount With Gray & White Finish

  • Mfr # 7103C24-1-167

  • Zoro # G012669582


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Color temp
3000
Length
5 in
Lamp Type
Integrated LED
Voltage
120V
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7103C24-1-167
Zoro #
G012669582
UPC #
695320040463
Country of Origin
China

Dimensions

Length
5 in
Width
24 in
Height
5 in
Diameter
24 in

Details

Housing Finish
Gray
Color temp
3000
Lamp Type
Integrated LED
Voltage
120V
Lumens
1872
Watts
36 W
Dimmable
Yes (Dimmer Not Included)
Finish
5 in
Housing Material
Metal
Color
Gray
Installation Location
Indoor

Description

Brighten a low-ceiling room with illumination coming from this modern drum shade installed directly against the ceiling. The Arenal 24 inch LED Gray & White Flush Mount Light won't require much space and can be used as general illumination or ambient light to brighten an entire room. This close-to-ceiling light will look perfect in a modern bedroom, entryway, hallway, or even in a huge bathroom.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gray finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.