Zoro Homepage

Arenal LED Drum Shade Flush Mount With White Finish

  • Mfr # 7103C18-1-104

  • Zoro # G512669334


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Color temp
3000
Length
5 in
Lamp Type
Integrated LED
Voltage
120V
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7103C18-1-104
Zoro #
G512669334
UPC #
695320040432
Country of Origin
China

Dimensions

Length
5 in
Width
18 in
Height
5 in
Diameter
18 in

Details

Housing Finish
White
Color temp
3000
Lamp Type
Integrated LED
Voltage
120V
Lumens
1300
Watts
25 W
Dimmable
Yes (Dimmer Not Included)
Finish
White
Housing Material
Metal
Color
White
Installation Location
Indoor

Description

The Arenal 18 inch LED White Flush Mount Light is a neat modern light that delivers luminescence perfect for relaxing, reading, and conversing. Its integrated LED offers bright and energy-efficient illumination. Install this as a single fixture positioned centrally in the seating area and watch its sleek silhouette add modern elegance to your space.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful white finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.