Zoro Homepage

Arenal LED Drum Shade Flush Mount With White Finish

  • Mfr # 7103C24-1-104

  • Zoro # G412669526


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Color temp
3000
Length
5 in
Lamp Type
Integrated LED
Voltage
120V
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7103C24-1-104
Zoro #
G412669526
UPC #
695320040456
Country of Origin
China

Dimensions

Length
5 in
Width
24 in
Height
5 in
Diameter
24 in

Details

Housing Finish
White
Color temp
3000
Lamp Type
Integrated LED
Voltage
120V
Lumens
1872
Watts
36 W
Dimmable
Yes (Dimmer Not Included)
Finish
5 in
Color
White
Housing Material
Metal
Installation Location
Indoor

Description

The Arenal 24 inch LED White Flush Mount Light is ideal for living room ceilings that are on the low side. This circular flush mount fixture is designed with a sleek silhouette and a neutral white finish that will complement most modern spaces. Energy-efficient, versatile, and capable of providing plenty of illumination, this flush-mounted drum shade is indeed a sleek and straightforward lighting option.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful white finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.