
Arenal LED Drum Shade Pendant With Gray & White Finish
Mfr # 7103P24-1-167
Zoro # G912667930
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
17 in
Length
17 in
Width
24 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7103P24-1-167
Zoro #
G912667930
UPC #
695320040531
Country of Origin
China
Dimensions
Height
17 in
Length
17 in
Width
24 in
Diameter
24 in
Details
Color
Gray
Housing Finish
Gray
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Arenal
Color Temp.
3000
Chandelier/ Pendant Type
Drum Shade Pendant
Finish
Gray
Material
Metal
Lumens
1872
Installation Location
Indoor
Description
Round out the modern look of your dining space with the Arenal 24 inch LED Gray & White Drum Pendant Light. This contemporary light fixture features a cylindrical drum shade with an integrated LED. The simple silhouette and neutral finish make this piece a fine choice for adding a subtly luxurious element to your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gray finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.