
Arenal LED Drum Shade Pendant With White Finish
Mfr # 7103P24-1-104
Zoro # G312669541
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
17 in
Length
17 in
Width
24 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7103P24-1-104
Zoro #
G312669541
UPC #
695320040517
Country of Origin
China
Dimensions
Height
17 in
Length
17 in
Width
24 in
Diameter
24 in
Details
Color
White
Housing Finish
White
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Arenal
Color Temp.
3000
Chandelier/ Pendant Type
Drum Shade Pendant
Finish
White
Material
Metal
Lumens
1872
Installation Location
Indoor
Description
A modern lighting solution for your dining area, the Arenal 24 inch LED White Drum Pendant Light offers an eye-pleasing experience. With its integrated LED and large cylindrical drum shade in white finish, this fixture is a versatile piece that can easily adapt to various settings and interior design schemes. The triangulating suspension completes the subtle appeal of this drum shade pendant light.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful white finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.