
Arielle LED Chandelier With Chrome Finish
Mfr # 1042P17-601-R
Zoro # G812669119
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1042P17-601-R
Zoro #
G812669119
UPC #
695320067644
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
50 W
Finish
Chrome
Description
A bedazzling source of light, the Arielle 17 inch LED Chandelier will brighten up a space with a luxurious vibrance. This fixture has a 17 inch halo pendant wrapped in shimmering clear crystals. This medium-sized down chandelier is the perfect lighting for your round dining table. A pair or a trio of this fixture can also make your elegant kitchen island appear brighter and even more glamorous.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.