
Arielle LED Chandelier With Chrome Finish
Mfr # 1042P25-601-2R
Zoro # G112669161
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
2
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1042P25-601-2R
Zoro #
G112669161
UPC #
695320067637
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
2
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
120 W
Finish
Chrome
Description
The magnificent Arielle 2 Tier LED Chandelier exudes glamour that will spark conversations. Two twinkling halos of clear crystals provide all-around light for your space. The 25 inch and 17 inch glittering discs are held by adjustable cables connected to a chrome-finished round canopy. Expect that the divine presence of this chandelier will provide you, your family, and your guests with a luxurious yet cozy ambiance to create lasting memories at.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.