Arielle LED Chandelier With Chrome Finish

  • Mfr # 1042P32-601-3R

  • Zoro # G412669175


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Down Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042P32-601-3R
Zoro #
G412669175
UPC #
695320067620
Country of Origin
China

Details

Fixture Type
Down Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
180 W
Finish
Chrome

Description

The Arielle 3 Tier LED Chandelier will lend elegance, glamour and richness to your living room. This 32 inch oversized down chandelier features three cascading halos of sparkly crystals ready to illuminate any space, literally and figuratively. This solidly built crystal ring chandelier has a complementing chrome canopy. You can also use this classy fixture with adjustable cables to light up your entryway or your high-ceiling dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.