
Arielle LED Chandelier With Chrome Finish
Mfr # 1042P32-601-R
Zoro # G512668962
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1042P32-601-R
Zoro #
G512668962
UPC #
695320067668
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
80 W
Finish
Chrome
Description
With a design that draws eyes upward, the Arielle 32 inch Single Halo LED Chandelier will dress your space with understated elegance. This ring of light in chrome finish displays a disc-shaped assembly of tiny clear crystals sparkling a soft yet luxurious twinkle. This large, hardwired, and dimmable halo crystal chandelier casts light through its integrated LED bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.