
Arkansas 12 Light Chandelier With Black Finish
Mfr # 9957P42-12-101
Zoro # G212667753
product price: $1,496.00
/eaKey Features
Fixture Type
Chandelier
Lamp Quantity
12
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9957P42-12-101
Zoro #
G212667753
UPC #
695320042078
Country of Origin
China
Dimensions
Diameter
42 in
Length
71 in
Details
Fixture Type
Chandelier
Lamp Quantity
12
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Voltage
120V
Color
Black
Material
Metal
Installation Location
Indoor
Description
The Arkansas 12 Light Chandelier in Black is a lighting classic that will add beauty and elegance to your space. While it features a traditional silhouette, this light source with an orbital frame exudes a strong industrial vibe. Softening its open metal frame is a band of faceted crystals running through the center and glowing stunningly together with the candelabra bulbs.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.