
Arkansas 4 Light Chandelier With Chrome Finish
Mfr # 9957P20-4-601
Zoro # G412667560
product price: $542.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9957P20-4-601
Zoro #
G412667560
UPC #
695320042047
Country of Origin
China
Dimensions
Diameter
20 in
Length
36 in
Details
Fixture Type
Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Material
Metal
Color
Chrome
Installation Location
Indoor
Description
The Arkansas 5 Light Chandelier in Chrome captures attention in a way other light fixtures can't. While this light source isn't bold in size or design, it has a gutsy appeal that demands attention. Incorporate this light source in your living space and see it provide your room with individuality.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.