Zoro Homepage

Arley 6 Light Chandelier With Chrome Finish

  • Mfr # 5689P14-6-S-601

  • Zoro # G812669478


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Length
17 in
Width
14 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5689P14-6-S-601
Zoro #
G812669478
UPC #
695320039917
Country of Origin
China

Dimensions

Length
17 in
Width
14 in

Details

Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

A transitional chandelier with an upgraded industrial appeal. The Arley 6 Light Pendant is a medium-sized light fixture measuring 14 inches wide and 10 inches tall. It has a chrome finish and a mirror-like shade of angular panels in puzzle-like arrangement. The design reflects light brilliantly as it casts a glittering glow to your space.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.