Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arley 6 Light Vanity Light With Chrome Finish

  • Mfr # 5689W24-6-601

  • Zoro # G912667770


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
4 in
Length
8 in
Voltage
120V
Light Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5689W24-6-601
Zoro #
G912667770
UPC #
695320039979
Country of Origin
China

Dimensions

Height
4 in
Length
8 in
Width
24 in

Details

Color
Chrome
Voltage
120V
Light Type
G9
Housing Material
Metal
Installation Location
Indoor

Description

Designed primarily as a vanity light, you can count on the Arley 6 Light Wall Sconce to bring beauty to your space. This transitional wall-mounted light source is bound to add a reflective and modern quality wherever it is placed. A total of six G9 bulbs make this wall light shine with class.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.