Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arley 8 Light Vanity Light With Chrome Finish

  • Mfr # 5689W30-8-601

  • Zoro # G112668041


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
4 in
Length
8 in
Voltage
120V
Light Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5689W30-8-601
Zoro #
G112668041
UPC #
695320039986
Country of Origin
China

Dimensions

Height
4 in
Length
8 in
Width
30 in

Details

Color
Chrome
Voltage
120V
Light Type
G9
Housing Material
Metal
Installation Location
Indoor

Description

The modern allure of this transitional light source will bring a punchy update to your classic home. The abstract sculpture of overlapping crystal panels will earn your space some big style points. This horizontal wall sconce will look perfect not just as a vanity light but also as light accent in your living room or dining room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.