Arya 16 Light Chandelier With Satin Gold Finish

  • Mfr # 1020P36-16-602

  • Zoro # G012667885


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
36 in
Height
12 in
Frame Material
Metal
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020P36-16-602
Zoro #
G012667885
UPC #
695320042641
Country of Origin
China

Dimensions

Length
12 in
Width
36 in
Height
12 in

Details

Frame Material
Metal
Frame Finish
Satin Gold
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

The Arya 16 Light Chandelier in Satin Gold will add a sophisticated sculptural presence to any indoor space. Sixteen frosted glass globes with LED light are affixed to a satin gold horizontal metal rod that suspends from an adjustable downrod. This linear chandelier of celestial beauty distributes light evenly across a work surface making it perfect for use over kitchen islands, over dining tables, and in specialized areas like home offices and over pool tables.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.