Zoro Homepage

Arya 17 Light Wall Sconce With Satin Gold Finish

  • Mfr # 1020W36-17-602

  • Zoro # G012667953


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Fixture Voltage
120V
Housing Material
Metal
Length
11 in
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020W36-17-602
Zoro #
G012667953
UPC #
695320043037
Country of Origin
China

Dimensions

Height
8 in
Width
36 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Satin Gold
Housing Material
Metal
Lamp Type
G9
Color
Satin Gold
Installation Location
Indoor

Description

A versatile lighting solution for residential and commercial applications, this linear wall sconce can provide both ambient and accent illumination. Install it vertically or horizontally, the Arya 17 Light Wall Sconce in Satin Gold will elevate your design scheme. Its dramatic and geometric profile can create a sense of movement through space and create a cozy ambiance.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.