
Arya 8 Light Pendant With Black Finish
Mfr # 1020P12-8-101
Zoro # G212669665
product price: $312.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
15 in
Length
15 in
Width
12 in
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020P12-8-101
Zoro #
G212669665
UPC #
695320043389
Country of Origin
China
Dimensions
Height
15 in
Length
15 in
Width
12 in
Diameter
12 in
Details
Color
Black
Housing Finish
Black
Lamp Type
LED
Mounting
Rod
Voltage
120V
Number of Lights
8
Light Type
G9
Style
Modern
Collection Name
Arya
Shade Material
Glass
Shade Color Family
Frosted
Chandelier/ Pendant Type
Pendant
Number of Light Bulbs Required
8
Finish
Black
Glass Color
Frosted
Material
Metal
Installation Location
Indoor
Description
Sure to be a stand-out feature in your modern dining room or kitchen, the Arya 8 Light Pendant in Black finish will radiate a chic style to your space. This beautiful pendant light measures 12 inches in diameter and features eight frosted glass globes affixed to a luxe metal frame. Dimmable and for use with LED bulbs, this lighting option will prettify and illuminate your space for years.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.