Zoro Homepage

Arya 8 Light Pendant With Satin Gold Finish

  • Mfr # 1020P12-8-602

  • Zoro # G712669660


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Gold
Height
15 in
Length
15 in
Width
12 in
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020P12-8-602
Zoro #
G712669660
UPC #
695320043013
Country of Origin
China

Dimensions

Height
15 in
Length
15 in
Width
12 in
Diameter
12 in

Details

Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
LED
Mounting
Rod
Voltage
120V
Number of Lights
8
Light Type
G9
Style
Modern
Collection Name
Arya
Shade Material
Glass
Chandelier/ Pendant Type
Pendant
Number of Light Bulbs Required
8
Finish
Satin Gold
Material
Metal
Installation Location
Indoor

Description

Sure to be a stand-out feature in your modern dining room or kitchen, the Arya 8 Light Pendant in Satin Gold finish will radiate a chic style to your space. This beautiful pendant light measures 12 inches in diameter and features eight frosted glass globes affixed to a luxe metal frame. Dimmable and for use with LED bulbs, this lighting option will prettify and illuminate your space for years.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.