
Arya 8 Light Wall Sconce With Black Finish
Mfr # 1020W18-8-101
Zoro # G912668012
product price: $204.00
/ea
Free Shipping & Returns
Key Features
Height
8 in
Fixture Voltage
120V
Lamp Type
G9
Length
11 in
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020W18-8-101
Zoro #
G912668012
UPC #
695320043433
Country of Origin
China
Dimensions
Height
8 in
Width
18 in
Length
11 in
Details
Fixture Voltage
120V
Finish
Black
Lamp Type
G9
Housing Material
Metal
Color
Black
Installation Location
Indoor
Description
Dress up a dark hallway, your spacious bathroom, or bedroom with a pair of this Arya 8 Light Wall Sconce. Finished in black and paired with frosted white LED spheres, this modern wall lamp will instantly give any space an on-trend look. This hardwired modern wall sconce delivers ambient light with class and style.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.