Zoro Homepage

Arya 8 Light Wall Sconce With Satin Gold Finish

  • Mfr # 1020W18-8-602

  • Zoro # G112668034


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Fixture Voltage
120V
Length
11 in
Housing Material
Metal
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020W18-8-602
Zoro #
G112668034
UPC #
695320043020
Country of Origin
China

Dimensions

Height
8 in
Width
18 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Satin Gold
Housing Material
Metal
Lamp Type
G9
Color
Satin Gold
Installation Location
Indoor

Description

Dress up a dark hallway, your spacious bathroom, or bedroom with a pair of this Arya 8 Light Wall Sconce. Finished in satin gold and paired with frosted white LED spheres, this modern wall lamp will instantly give any space an on-trend look. This hardwired modern wall sconce delivers ambient light with class and style.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.