
Arza 12 Light Up Chandelier With Brown Finish
Mfr # 5464P40DB-12
Zoro # G212667647
product price: $782.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
12
Housing Finish
Brown
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5464P40DB-12
Zoro #
G212667647
UPC #
695320031515
Country of Origin
China
Dimensions
Diameter
40 in
Length
43 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
12
Housing Finish
Brown
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Brown
Material
Metal
Voltage
120V
Color
Brown
Installation Location
Indoor
Description
Designed like a cosmic collision reminiscent of planetary rings circling a source of light, the Arza 12 Light Chandelier makes for a striking focal piece in your living room. The brown iron encasement in open cage-like silhouette allows light to pass through without interference. This oversized up chandelier looks simply rustic yet extremely elegant with its uncluttered look.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brown finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.