
Assunta 1 Light Pendant With Black Finish
Mfr # 9973P8-1-101
Zoro # G612669333
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9973P8-1-101
Zoro #
G612669333
UPC #
695320067705
Country of Origin
China
Dimensions
Height
23 in
Length
8 in
Width
8 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Rod
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Assunta
Shade Color Family
Frosted
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Glass Color
Frosted
Description
Let the Assunta 1 Light Pendant help you get the right balance of lighting in your modern kitchen. This mini pendant features a drum shade in a cuboid shape made of frosted glass panels held by a black metal frame. The textured glass panels and the three-dimensional shape is what will bring character to your space. Perfect over your island, this mini pendant, when suspended in multiples, can provide both task and ambient lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.