Zoro Homepage

Avoca 1 Light Flush Mount With Satin Nickel Finish

  • Mfr # 5693C5-1-615

  • Zoro # G312668025


product price: $35.99
/ea

Key Features

Housing Finish
Matte Satin Nickel
Length
5 in
Width
5 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5693C5-1-615
Zoro #
G312668025
UPC #
695320038293
Country of Origin
China

Dimensions

Length
5 in
Width
5 in
Height
3 in

Details

Housing Finish
Matte Satin Nickel
Lamp Type
Flush Mount
Voltage
120 V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Matte Satin Nickel

Description

Give a small space a warm and glowing ambiance with the Avoca 1 Light Flush Mount. This modern light source measures only 5 inches in diameter. It features a matt satin nickel-finished base with frosted shade. Its low-profile design is perfect for giving utility areas like your mudroom, laundry room, powder room, or walk inch closet a touch of refined style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.