
Aya LED Integrated Pearl Black Chandelier
Mfr # 1592P24-612
Zoro # G412667898
product price: $1,014.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Pearl Black & Titanium Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1592P24-612
Zoro #
G412667898
UPC #
695320044560
Country of Origin
China
Dimensions
Diameter
24 in
Length
26 in
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Pearl Black & Titanium Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
50 W
Finish
Pearl Black & Titanium Gold
Color
Pearl Black & Titanium Gold
Voltage
120V
Material
Metal
Lumens
2600
Installation Location
Indoor
Description
This breathtaking LED Integrated Pearl Black Chandelier is a beautiful piece from our Aya Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful pearl black & titanium gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.